PFERD 42306162 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 150


POLICAP® PC 1626 G A 60 abrasive caps

References
pferd tools:42306162
rubix:228A7835
ean:4007220151303
PFERD POLICAP® abrasive cap PC 1632 L A 150
brand logo
Technical specifications
Reaming diameter16 mm
Grain150

Product details : PFERD 42306162 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 150


POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces

Strengths

Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.

Applications

Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.

Technical specifications


Attributes
Reaming diameter16 mm
Grain150
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Usually arrives within 14 working days