PFERD PC 10 G A 60 42303101 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 60
Policap abrasive caps Pc 1015 G A 60
See technical informationReferences
Pferd Tools:PC WKG 1015 A 60
Rubix:228A7813
Manufacturer :42303101
EAN:4007220151143

Product details : PFERD PC 10 G A 60 42303101 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 60
POLICAP abrasive caps in tapered conical shape with radius end WKG (previously shape G).
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces
Policap abrasive caps Pc 1015 G A 60
Technical specifications
Attributes
| Reaming diameter | 10 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- Usually arrives within 14 working days
