PFERD 42306211 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 60
Policap abrasive caps Pc 2140 L A 60
See technical informationReferences
Pferd Tools:PC KEL 2140 A 60
Rubix:228A7837
Manufacturer :42306211
EAN:4007220151327

Product details : PFERD 42306211 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 60
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap abrasive caps Pc 2140 L A 60
Technical specifications
Attributes
| Reaming diameter | 21 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days
