PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150
Policap abrasive caps Pc 2140 L A 150
See technical informationReferences
Pferd Tools:PC KEL 2140 A 150
Rubix:228A7838
Manufacturer :42306212
EAN:4007220151334

Product details : PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap abrasive caps Pc 2140 L A 150
Technical specifications
Attributes
| Reaming diameter | 21 mm |
|---|---|
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days
