PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
Policap abrasive caps Pc 1626 C A 280
See technical informationReferences
Pferd Tools:PC WRC 1626 A 280
Rubix:228A7777
Manufacturer :42302163
EAN:4007220151075

Product details : PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap abrasive caps Pc 1626 C A 280
Technical specifications
Attributes
| Reaming diameter | 6 mm |
|---|---|
| Grain | 280 |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Usually arrives within 14 working days
