PFERD 42306215 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P150
Policap caps Pc 2140 L Sic-Cool 150
See technical informationReferences
Pferd Tools:PC KEL 2140 SiC-COOL 150
Rubix:228A7848
Manufacturer :42306215
EAN:4007220953921

Product details : PFERD 42306215 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P150
POLICAP abrasive caps in conical shape with radius end KEL (previously shape L).
•Priced per piece, order quantity 50 pieces
•Priced per piece, order quantity 50 pieces
Policap caps Pc 2140 L Sic-Cool 150
Technical specifications
Attributes
| Reaming diameter | 21 mm |
|---|---|
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- Usually arrives within 14 working days
