PFERD 42301052 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 150


POLICAP® PC 0510 A A 150 abrasive caps

References
pferd tools:42301052
rubix:228A7745
ean:4007220150795
PFERD POLICAP® abrasive cap PC 0510 A A 150
brand logo
brand logo
brand logo
Technical specifications
Reaming diameter5 mm
Grain150

Product details : PFERD 42301052 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 150


POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces

Strengths

Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.

Applications

Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.
brand logo
brand logo

Technical specifications


Attributes
Reaming diameter5 mm
Grain150
Show UNSPSC/ECL@SS
£ 0.70 excl. VAT
/ Each
£ 0.84 incl. VAT
  • Usually arrives within 14 working days