Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302106 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P80
PFERD 42302106 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P80
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302106
rubix:
228A7794
ean:
4007220953976
Technical specifications
Reaming diameter
10
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 42302106 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P80
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
10
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42306161 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 60
PFERD 42306054 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P80
PFERD 42303102 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 150
PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
PFERD PCT 1015 C/3 42150110 POLICAP HOLDER PCT WRC 10 X 15 X 3MM
PFERD 42303132 POLICAP ABRASIVE CAP PC WKG 13 X 17MM A 150
PFERD PC 13 A A 60 42301131 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 60
PFERD 42302133 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 280
PFERD PC 10 G A 60 42303101 POLICAP ABRASIVE CAP PC WKG 10 X 15MM A 60
PFERD 42306162 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 150
PFERD 42302135 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P150
PFERD 42301132 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 150
PFERD 42302165 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P150
PFERD 42306165 POLICAP ABRASIVE CAP PC KEL 16X 32 MM SIC-COOL P150
PFERD 42302056 POLICAP ABRASIVE CAP PC WRC 5 X 11MM CO-COOL P80