PFERD PC 07 G A 60 42303071 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 60


POLICAP® PC 0713 G A 60 abrasive caps

References
pferd tools:42303071
rubix:228A7809
ean:4007220151112
PFERD POLICAP® abrasive cap PC 0713 G A 60
brand logo
Technical specifications
Reaming diameter7 mm
Grain60

Product details : PFERD PC 07 G A 60 42303071 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 60


POLICAP abrasive caps in tapered conical shape with radius end WKG (previously shape G).
The taper angle of the cone is 30°.
•Priced per piece, order quantity 50 pieces

Strengths

Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.

Applications

Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.

Technical specifications


Attributes
Reaming diameter7 mm
Grain60
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
  • Usually arrives within 14 working days