Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD PC 13 C A 60 42302131 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 60
PFERD PC 13 C A 60 42302131 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 60
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302131
rubix:
228A7772
ean:
4007220151020
Technical specifications
Reaming diameter
13
mm
Grain
60
Product details
Technical specifications
Product details : PFERD PC 13 C A 60 42302131 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 60
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
13
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42306057 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM CO-COOL P120
PFERD 42306111 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM A 60
PFERD 42302134 POLICAP ABRASIVE CAP PC WRC 13 X 17MM SIC-COOL P80
PFERD PC 10 C A 60 42302101 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 60
PFERD 42306053 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 280
PFERD 42302052 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 150
PFERD 42302072 POLICAP ABRASIVE CAP PC WRC 7 X 13MM A 150
PFERD 42302164 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P80
PFERD 42301073 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 280
PFERD 42303162 POLICAP ABRASIVE CAP PC WKG 16 X 26M A 150
PFERD 42306117 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM CO-COOL P120
PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
PFERD PC 07 G A 60 42303071 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 60
PFERD 42306215 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P150
PFERD 42306217 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P120