PFERD FLAP DISCS 125 X 22.23MM DPC 60G 67689056


POLIFAN® flap discs PFR 125 CO 60 SGP-CURVE thickness: 10 mm

References
pferd tools:67689056
rubix:2587331
manufacturer :790168
ean:4007220790168
PFERD POLIFAN® flap disc PFR 125 CO 60 SGP CURVE M/22,23
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Grain60
See all Specifications

Product details : PFERD FLAP DISCS 125 X 22.23MM DPC 60G 67689056


High-performance SGP COCURVE tool with high stock removal rate. For demanding grinding work, especially when fine surfaces are required. Ceramic grain guarantees heat-free grinding on materials with poor thermal conductivity. Optimum results without heat damage to the material. Abrasive: CO ceramic grit Grit size: 60

Strengths

Ceramic grain

Applications

Fillet weld grinding, chamfering, deburring, contour grinding
brand logo

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Grain60
ApplicationGrinding stainless steels (INOX) and common steels
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
  • Usually arrives within 14 working days