Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
KLINGSPOR 322767 4 1/2 FLAP DISC 60G
KLINGSPOR 322767 4 1/2 FLAP DISC 60G
Flap disc 624 SMT
References
klingspor:
322767
rubix:
80019503
ean:
4014855208418
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
60
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 322767 4 1/2 FLAP DISC 60G
Universal product for demanding grinding of steel and stainless steel.
Strengths
Aggressive removal rate and comfortable behaviour during use. Optimum cutting rate with high-powered angle grinders.
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
60
Shape
curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66254451105 RAPID PREP 2 IN 1 COMBI DISC 125 X 22 CRS P60
NORTON 78072726077 125MM P60 XTREME FLAP DISC
3M CUBITRON II 967A FLAP DISC CONICAL P60 180MM
ROEBUCK 115 ZIRCONIUM FLAP DISC 40 GRIT 77696087765
ROEBUCK 866845 ZIRCONIUM FLAT FLAP DISC 115 X 22.23 MM G40
NORTON 78072726078 125MM P80 XTREME FLAP DISC
3M 51995 FLAP DISC 769F 115MM 80+ CONICAL
3M 52015 FLAP DISC 769F 180MM 60+ CONICAL
KLINGSPOR 115MM P120 FLAP DISC 322769
ROEBUCK 866859 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G60
GARRYSON ZIRCONIUM MINI FLEXI DISC 50MM DIAMETER 120GRIT GFLXZ050120-R
ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
3M 64848 FLAP DISC P60 577F 115X22MM
KLINGSPOR 4-1/2 80G FLAP DISC 322768
GARRYSON CERAMIQ FLAP DISC 100MM DIAMETER 36 GRIT GFBCIQ100036