PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120


Poliflex® PF ZY 1525/6 AR 120 GR Stem Grinding Wheels

References
pferd tools:41237112
rubix:228A8645
ean:4007220145418
PFERD Poliflex® fine grinding point PF ZY 1525/6 AR 120 GR
brand logo
Technical specifications
MaterialPink upper Corundum
Grain120
Wheel diameter15 mm
See all Specifications

Product details : PFERD 41237112 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P120


Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces

Strengths

Poliflex® sanding tools allow for quality work on the surface of the work piece. Depending on use, Poliflex® sanding grinding wheels can be easily profiled.

Applications

Ideal for sanding and preparing polishing work on steels, stainless steel, light alloys and non-ferrous metals.

Technical specifications


Attributes
MaterialPink upper Corundum
Grain120
Wheel diameter15 mm
Width25 mm
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 4.17 excl. VAT
/ Each
£ 5.00 incl. VAT
  • Usually arrives within 14 working days