PFERD 41204120 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P220
Polishing pins Pf Zy 0812 3 Ar 220 Gr
See technical informationReferences
Pferd Tools:PF ZY 0812/3 AR 220 GR
Rubix:228A8622
Manufacturer :41204120
EAN:4007220144893

Product details : PFERD 41204120 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P220
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 0812 3 Ar 220 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 220 |
| Wheel diameter | 8 mm |
| Width | 12 mm |
| Rod diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
