PFERD 41276112 PF GRINDING POINT ZY 25 X 15 X 6 MM AR P120
Polishing pins Pf Zy 2515 6 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF ZY 2515/6 AR 120 GR
Rubix:228A8664
Manufacturer :41276112
EAN:4007220146026



Product details : PFERD 41276112 PF GRINDING POINT ZY 25 X 15 X 6 MM AR P120
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 2515 6 Ar 120 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 25 mm |
| Width | 15 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days
