PFERD 41291208 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P80 PUR-W
Polishing pins Pf Zy 1025 6 Cn 80 Pur-W
See technical informationReferences
Pferd Tools:PF ZY 1025/6 CN 80 PUR-W
Rubix:228A8582
Manufacturer :41291208
EAN:4007220535042

Product details : PFERD 41291208 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P80 PUR-W
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 1025 6 Cn 80 Pur-W
Technical specifications
Attributes
| Material | solid carbide |
|---|---|
| Grain | 80 |
| Wheel diameter | 10 mm |
| Width | 25 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days
