PFERD 41219540 PF GRINDING POINT ZY 10 X 25 X 6 MM AW P400
Polishing pins Pf Zy 1025 6 Aw 400 Ghr
See technical informationReferences
Pferd Tools:PF ZY 1025/6 AW 400 GHR
Rubix:228A8638
Manufacturer :41219540
EAN:4007220533970

Product details : PFERD 41219540 PF GRINDING POINT ZY 10 X 25 X 6 MM AW P400
Fine grinding point in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Polishing pins Pf Zy 1025 6 Aw 400 Ghr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 400 |
| Wheel diameter | 10 mm |
| Width | 25 mm |
| Rod diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
- Usually arrives within 14 working days
