KLINGSPOR 334995 SFM656 SANDFLEX MOTTLING POINT 60 X 30 6 MM GRIT PK10
SFM 656 Flexible abrasives
See technical informationReferences
Klingspor:334995
Rubix:416A3502
EAN:4014855282555

Product details : KLINGSPOR 334995 SFM656 SANDFLEX MOTTLING POINT 60 X 30 6 MM GRIT PK10
SFM 656 sandflex mottling point, grit 60 60 x 30 x 6 mm
Technical specifications
Attributes
| Grain | 60 |
|---|---|
| Wheel diameter | 60 mm |
| Width | 30 mm |
| Rod diameter | 6 mm |
| Max speed | 1600 rpm |
| Type of abrasive | silicon carbide |
Show UNSPSC/ECL@SS
£ 158.33 excl. VAT
/ Each
£ 190.00 incl. VAT
- Usually arrives within 14 working days