PFERD 41282112 PF GRINDING POINT ZY 40 X 25 X 8 MM AR P120
Polishing pins Pf Zy 4025 8 Ar 120 Gr
See technical informationReferences
Pferd Tools:PF ZY 4025/8 AR 120 GR
Rubix:228A8667
Manufacturer :41282112
EAN:4007220146095



Product details : PFERD 41282112 PF GRINDING POINT ZY 40 X 25 X 8 MM AR P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Polishing pins Pf Zy 4025 8 Ar 120 Gr
Technical specifications
Attributes
| Material | aluminium oxide |
|---|---|
| Grain | 120 |
| Wheel diameter | 40 mm |
| Width | 25 mm |
| Rod diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 11.94 excl. VAT
/ Each
£ 14.33 incl. VAT
- Usually arrives within 14 working days
