3M 7100101327 SCOTCH-BRITE DISC MANDREL 990M 6MM YELLOW (PK5)


Scotch-Brite™ Disc Mandrel

References
3m:B85075
rubix:267A6784
manufacturer :7100101327
brand logo
brand logo
Technical specifications
Width6.35 mm
Rod diameter6 mm
See all Specifications

Product details : 3M 7100101327 SCOTCH-BRITE DISC MANDREL 990M 6MM YELLOW (PK5)


Use Scotch-Brite™ Disc Mandrel in conjunction with unitised wheels. Our disc mandrels allow unitised wheels to be mounted onto the appropriate tools.
Scotch-Brite™ Disc Mandrel are used in conjunction with unitised wheels. Our disc mandrels allow unitised wheels to be mounted onto the appropriate tools.

Strengths

Allows unitised wheels to be mounted onto the appropriate tools;Use in conjunction with unitised wheels;Easy to use

Applications

Use to mount unitised discs onto the appropriate tools

Technical specifications


Attributes
Packaged dimensions (D x W x H)25x120x200 mm
Package weight991 g
Width6.35 mm
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 102.13 excl. VAT
/ Each
£ 122.56 incl. VAT
  • Usually arrives within 14 working days