Polyamide (PA) Flexible Tubing
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Colour | Red |
Tried-and-tested for industrial or vehicle applications, PA tubing guarantees excellent durability due to its stable long-term mechanical properties.
Parker Legris' special grade of semi-rigid polyamide is manufactured according to our Eco-Design approach for higher performance.
Features/Benefits:
- Tried-&-Tested Material
• Good chemical and humidity resistance
• Excellent material stability (mechanical and chemical)
• Continuous calibration during production for excellent reliability
• Two material grades: rigid and semi-rigid
• Bio-based semi-rigid material
- Versatility & Performance
• Wide range of working pressure and temperature
• Good vibration absorption
• Abrasion-resistant
• Remaining length marking
• Large choice of colours to facilitate circuit identification
• Silicone-free
Markets:
• Factory Automation
• Miscellaneous Manufacturing
• Packaging
• Machine Tools
• Hydrogen
Applications:
• Standard Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vacuum Applications
• Applications Subjected to Mechanical Stress (Rigid PA)
• Hydrogen
• Thermal Management
Technologies:
• PA Tubing
• Polyamide Tubing
• Flexible Tubing
• Flexible Tube
• Semi Rigid Tubing
• Industrial Tubing
Technical Characteristics:
Fluids:
• Semi-Rigid PA: Compressed air, other fluids
• Rigid PA: Compressed air, lubricants, other fluids
Materials:
• Semi-Rigid PA: Bio-based polyamide (68 shore D)
• Rigid PA: Polyamide (65 shore D)
Pressure:
• Semi-Rigid PA: Vacuum to 50 bar
• Rigid PA: Vacuum to 60 bar
Temperature:
• Semi-Rigid PA: -40°C to +100°C
• Rigid PA: -40°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Transportation
• Chemical performance and resistance tested according to
DIN 74324 -1 / DIN 73378 / ISO 7628
Product Types:
• Semi-rigid PA Tubing
• Rigid PA Tubing
Inner diameter | 4 mm |
---|---|
Outer diameter | 6 mm |
Colour | Red |
Reel length | 250 m |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Material | Polyamide |
Max. service pressure | 58 bar |
Bend radius | 15 mm |
Usually arrives within 14 working days