LEGRIS NYLON RECOIL HOSE 1470P06 04 13


Polyamide (PA) Recoil Tubing

References
parker legris:1470P06 04 13
rubix:138A1324
ean:0820099187532
P470 - NYLON RECOIL TUBING, 2 M, WITH 1/4 BSPT FITTING
brand logo
Technical specifications
Inner diameter4 mm
Length2 m
See all Specifications

Product details : LEGRIS NYLON RECOIL HOSE 1470P06 04 13


Parker Legris recoil tubing has a lasting memory after multiple uses, offering an alternative to reels for excellent ergonomics and space saving.

The pre-assembled tubes are equipped with a protection spring, preventing damage to the ends.

Features/Benefits:

- Excellent Mechanical Properties

• Low pressure drop
• Good chemical compatibility
• Self-retracting
• Identical technical performance to PA tubing
• Silicone-free

- Comprehensive Range

• Ready-to-use
• Various colours for circuit identification
• Available with pre-assembled connectors

Markets:

• Machine Tools
• Primary Metal Refining and Processing
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Transportation

Applications:

• Compressed Air and Lubricants Conveying
• Maintenance Workshop
• Industrial Cleaning
• Car Washing
• Power Hand Tools

Technologies:

• Polyamide Tubing
• PA Tubing
• Recoil Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (68 Shore D)
• Pressure: Vacuum to 20 bar
• Temperature: -20°C to +80°C

Regulations:

• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS), 2011/65/EC

Product Types:

• Polyamide (PA) Recoil Tubing
Application: Pneumatic Tools, Transportation, Lubrication, Industrial Cleaning, Robotics, Car Washing, MRO
Color: BLUE
Connection 1 Thread Size (metric): BSPT R1/4
Connection Type: With Threaded Connector
Division: Low Pressure Connectors Europe Division
Length: 2 m
Maximum Operating Pressure: 20
Maximum Operating Temperature: 80
Media: Air (Compressed Air), Lubricants, Other Fluids (Please consult us.)
Minimum Operating Temperature: -20
Number Of Tubes: 1
Specifications Met: PED 97/23/EC, REACH 1907/2006/CE, RoHS 2002/95/EC, 2011/65/EC
Tube I.d. (mm): 4
Tube Material: PA (60 shoreD)
Tube O.d. (mm): 6
Vacuum Pressure Rating: 755
Weight: 0.143

Technical specifications


Attributes
Logistic Weight94 g
Package weight131 g
Inner diameter4 mm
Length2 m
ColourBlue
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
  • Usually arrives within 14 working days