LEGRIS 6MM X 4MM POLYETHYLE 1100Y06 00


Polyethylene (PE) Tubing

References
parker legris:1100Y06 00
rubix:114A5481
ean:0820099186443
Y100 - CLOSE TOLERANCE POLYETHYLENE TUBE,100 METERS ROLLS
brand logo
Technical specifications
Inner diameter4 mm
Length100 m
See all Specifications

Product details : LEGRIS 6MM X 4MM POLYETHYLE 1100Y06 00


Parker Legris offers two types of polyethylene tubing: "Advanced PE" 50% reticulated and Low Density PE.

Our range of "Advanced PE" is designed for demanding environments, especially that of water treatment, without compromising operator safety.

 

Features/Benefits:

 

- Advanced PE

 

• 50% reticulated material

• Best balance between flexibility and pressure/temperature resistance

• Resistant to a wide range of aggressive chemicals

• Approved for contact with food and beverages

• Silicone-free

 

- Low Density PE

 

• Excellent resistance to aggressive and corrosive agents

• Good technical trade-off

• Food-grade material

• Silicone-free

 

Markets:

 

• Food and Beverage

• Industrial Chemical Processing

• Oil and Gas

• Water

 

Applications:

 

• Aggressive Fluids Conveying

• Applications Subjected to Intensive Cleaning

• Thermal Management

 

Technologies:

 

• PE Tubing

• Polyethylene Tubing

• Advanced PE

• Industrial Tubing

 

Technical Characteristics:

 

Fluids:

 

• Advanced PE: Water, beverages and other fluids

• Low Density PE: Industrial fluids

 

Materials:

 

• Advanced PE: High quality polyethylene: 50% reticulated PE, 50% low density PE (44 shore D)

• Low Density PE: Low Density Polyethylene (44 shore D)

 

Pressure:

 

• Advanced PE: Vacuum to 16 bar

• Low Density PE: Vacuum to 20 bar

 

Temperature:

 

• Advanced PE: -40°C to +95°C

• Low Density PE: -40°C to +60°C

 

Regulations:

 

Advanced PE Tubing

• FDA: 21 CFR 177.1520

• RG: 1935/2004/EC

• DI: 97/23/EC (PED)

• DI: 2002/95/EC (RoHS), 2011/65/EC

• NSF 51

• RG: 1907/2006 (REACH)

 

Low Density PE Tubing

• FDA: 21 CFR 177.1520

• DI: 2002/95/EC (RoHS), 2011/65/EC

• DI: 97/23/EC (PED)

Application: Chemicals, Petrochemicals, Food Processing, Water, Water Treatment, Beverage
Color: CLEAR
Division: Low Pressure Connectors Europe Division
Length (m): 100.0
Maximum Operating Pressure: 20
Maximum Operating Temperature: 60
Media: Beverages (Advanced PE), Other Fluids (Advanced PE), Water (Advanced PE), Industrial Fluids (Low density PE)
Minimum Operating Temperature: -40
Number Of Tubes: 1.0, 1
Specifications Met: FDA, RoHS, REACH
Tube I.d. (mm): 4.0
Tube Material: Polyethylene (PE) Low Density, FDA
Tube O.d. (mm): 6.0
Vacuum Pressure Rating: 755.0, 755
Weight: 1500.0, 1.500

Technical specifications


Attributes
Logistic Weight1526 g
Package weight1800 g
Inner diameter4 mm
Length100 m
ApplicationBeverage;Chemicals;Petrochemicals;Food Processing;Water;Water Treatment;Aggressive Fluids Conveying;Applications Subjected to Intensive Cleaning;Thermal Management
Max. service pressure20 bar
Outer diameter6 mm
ColourColourless
Bend radius32 mm
Min. temperature-40 °C
Max. temperature60 °C
MaterialLow Density Polyethylene
106 mm
405 mm
Show UNSPSC/ECL@SS
£ 65.49 excl. VAT
/ Each
£ 78.59 incl. VAT
  • Usually arrives within 14 working days