Uvex unidur 6641
Size | 9 |
---|---|
Cutting resistance level | 3 |
Main material | HPPE |
Size | 9 |
---|---|
Cutting resistance level | 3 |
Main material | HPPE |
Food contact | No |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Material | Dyneema/Elasthane Fiber |
Usually arrives within 14 working days