TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU GLOVES RED 4131A 10/XL
TRAFFI TG1360 LXT ULTRAFINE X-DURA PU GLOVES 4142A
See technical informationSee documentsReferences
TraffiGlove:TG1360-10
Rubix:239A5444
Manufacturer :TG1360-10
EAN:5055681050139
Documents
Product details : TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU GLOVES RED 4131A 10/XL
The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level A. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4142A
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Usually arrives within 14 working days