POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 7 PK1


Polyflex® Ultra

References
polyco healthline:911-7
rubix:80168930
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 7 PK1


Polyflex Ultra is our top of the range general handling glove. The liner is made from recycled nylon, to ensure the highest levels of comfort. The nitrile blend has been specifically developed to resist abrasion, achieving outstanding results. Polyflex Ultra is the finest choice of glove for any task that requires the highest abrasion resistance, upmost comfort all day long, and outstanding dexterity.
Colour :Red/Black

Strengths

Recycled Nylon Enhancement: The first existing glove in our range to be enhanced with recycled nylon. Doubling down on our efforts to manufacture products from recycled sources where possible. 91% of the liner is made from recycled nylon, which equates to 48% of the total glove weight

Grip: The palm coating is infused with microfoam bubbles increasing resistance to oils and maximising grip in wet and oily handling environments

Abrasion Resistant: Achieves a maximum score of Level 4 for abrasion resistance as defined by European Standard EN388

Flexibility: Strategically designed to offer optimum levels of flexibility and comfort without compromising protection

Closure: Elasticated knitted wrist provides a secure fit and keeps hands free from dirt and debris

Primary Coating Polymer: Nitrile

Environmental: Packed without the use of plastic, reducing the overall weight of packaging

Comfort: Seamless construction will not irritate hands

Unique Feature: SilverClear® glove formulated from silver, a powerful and proven antimicrobial agent that inhibits bacterial, fungal and viral growth. The additive will protect the gloves from microbial growth but also from mould and bad odours avoiding premature material degradation and discoloration.

Conforms to EN 388:2016 + A1 2018 – 4121X

Applications

• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Warehousing, Transport, and Logistics
• Waste Management and Local Authority
brand logo

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnit Wrist
MaterialSeamless knitted nylon
Show UNSPSC/ECL@SS
£ 3.09 excl. VAT
/ Each
£ 3.71 incl. VAT
  • In stock: Next day delivery