References
Polyco Healthline:SD91E-M
Rubix:358A4815
Manufacturer :SD91E-M
Product details : SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE MEDIUM BOX 200
SafeDon SD91E Blue Nitrile Gloves are lightweight, medical grade, and latex free, designed for optimal protection and comfort. Featuring a textured fingertip finish, these gloves provide excellent grip and tactile sensitivity. The innovative cuff first dispensing system allows for one glove to be dispensed at a time, minimising waste and reducing the risk of cross-contamination while enhancing donning efficiency.
Compatible with the following wall mounted but removable dispensers: GL9665, GL9666, GE/TXD and SDD003 & SDR01.
Compatible with the following wall mounted but removable dispensers: GL9665, GL9666, GE/TXD and SDD003 & SDR01.
Strengths
SafeDon: Packed in a Cuff 1st™ dispenser for reduced cross contamination
Dispenses one glove at a time, eliminating glove wastage
Wall Mountable: Dispensers can be wall mounted with compatible glove dispenser holders
Grip: Textured finish to the fingertips, to enhance grip and tactile sensitivity
Sensitivity: Latex free, reducing the risk of hypersensitivity and allergic reactions to natural rubber proteins
Powder Content: Powder Free, reducing the risk of dust contamination
Silicone Free: Silicone residues from gloves can interfere with painting, coating, or adhesive bonding processes, potentially causing defects. These silicone-free gloves help minimise that risk, ensuring clean application surfaces.
Chemical Resistant: Achieves type B chemical resistance according to EN ISO 374-1, for protection against at least 3 different chemicals
EN ISO 374-5 Protection: Conforms with the requirements of EN ISO 374-5, for protection against bacteria, fungi and virus
Food Safe: Suitable for food contact; all food types. Please refer to our online Food Compatibility Chart for full details
Tested to European standards EN ISO 21420, EN ISO 374-1, EN ISO 374-4 & EN ISO 374-5
Tested to European Standard EN374-2
Compliant with European Standards EN455: Medical Gloves for Single Use parts 1,2,3 & 4
Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contact
Dispenses one glove at a time, eliminating glove wastage
Wall Mountable: Dispensers can be wall mounted with compatible glove dispenser holders
Grip: Textured finish to the fingertips, to enhance grip and tactile sensitivity
Sensitivity: Latex free, reducing the risk of hypersensitivity and allergic reactions to natural rubber proteins
Powder Content: Powder Free, reducing the risk of dust contamination
Silicone Free: Silicone residues from gloves can interfere with painting, coating, or adhesive bonding processes, potentially causing defects. These silicone-free gloves help minimise that risk, ensuring clean application surfaces.
Chemical Resistant: Achieves type B chemical resistance according to EN ISO 374-1, for protection against at least 3 different chemicals
EN ISO 374-5 Protection: Conforms with the requirements of EN ISO 374-5, for protection against bacteria, fungi and virus
Food Safe: Suitable for food contact; all food types. Please refer to our online Food Compatibility Chart for full details
Tested to European standards EN ISO 21420, EN ISO 374-1, EN ISO 374-4 & EN ISO 374-5
Tested to European Standard EN374-2
Compliant with European Standards EN455: Medical Gloves for Single Use parts 1,2,3 & 4
Tested in compliance with Commission Regulation (EU) No 10/2011 for Food contact
Applications
• Automotive
• Engineering and Manufacturing
• Food Manufacturing and Preparation
• Hair and Beauty
• Janitorial
• Medical, Vet, and Dental
• Pharmaceutical and Laboratory
• Engineering and Manufacturing
• Food Manufacturing and Preparation
• Hair and Beauty
• Janitorial
• Medical, Vet, and Dental
• Pharmaceutical and Laboratory
Technical specifications
Attributes
| Size | m |
|---|
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Usually arrives within 14 working days







