POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 10 PK1


POLYCO MATRIX ® GH315 REUSABLE CUT RESISTANT GLOVES

References
polyco healthline:GH315-10
rubix:2021019
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingPolyurethane
Abrasion resistance level4
See all Specifications

Product details : POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 10 PK1


Seamless knitted high cut resistant glove with a polyurethane palm coating. Offers excellent abrasion, cut and tear resistance. Polyurethane palm coating provides a good grip for safer handling in wet and dry conditions. Close fitting for maximum dexterity. Elasticated knitted wrist for a secure fit.
Standard : EN388_4X43E
Colour :Grey/Black
brand logo

Technical specifications


Attributes
Size10
CoatingPolyurethane
Abrasion resistance level4
Main materialTextile
Cuff styleKnit Wrist
MaterialSeamless knitted high cut
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • In stock: Next day delivery