Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 145 LEATHER GLOVE 10 XL
TEGERA 145 LEATHER GLOVE 10 XL
Leather glove TEGERA 145
References
tegera:
145-10
rubix:
386A0380
ean:
7392626031135
Technical specifications
Size
10
Coating
Without
Main material
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 145 LEATHER GLOVE 10 XL
TEGERA® 145, Leather glove, winter-lined, 0,8-1,0 mm full grain goatskin, artificial fur, Cat. II, water repellent leather, for heavy work
Technical specifications
Attributes
Size
10
Coating
Without
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.08
excl. VAT
/
Each
£
31.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PORTWEST A330NARXL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE XL
GISS 863293 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 11
PORTWEST A150K8RXL FORTIS GRIP GLOVE BLACK SIZE XL
TEGERA 932 TEXTILE GLOVE 9 L
TEGERA 431 SYNTHETIC GLOVE CRF 12 3XL
PORTWEST A230 LEATHER RIGGER 365 COW SPLIT REINFORCED PALM GREY XL
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
TEGERA 875 SYNTHETIC GLOVE 6 XS
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 8
ANSELL C36 PICOSOFT DG POLYAMIDE EXTRA GRIP GLOVES GREY SIZE 9
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 10
SKYTEC SKY082 PRO ARGON THERMAL COLD PROTECTION GLOVES BLACK 8/M
GISS 880359 QS-CUT PU CUT C GLOVE 4X43C SIZE 9
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 10
TEGERA 747A SYNTHETIC GLOVE 11 2XL