Leather glove TEGERA 901
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 4 |
Logistic Weight | 72,8 g |
---|---|
Size | 10 |
Coating | Without |
Abrasion resistance level | 4 |
Main material | Other |
ESD | No |
Usage environment | Dry |
Packaging | 6 |
Length | 250 mm |
Food contact | No |
Material | Full grain goatskin leather |
Usually arrives within 14 working days