TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9111
See technical informationSee documentsReferences
Tegera:9111-9
Rubix:386A2165
EAN:7392626012226


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
This synthetic leather glove has a safety cuff to protect the wrist and forearm. The palm material is Microthan®+ for extra durability and the back material is nylon. It is suitable for allround work in all kinds of environments.
Suitable for fine allround work in all kinds of environments.
Strengths
Chrome free,Reinforced index finger,Reinforced palm,Reinforced seams,Reinforced fingertips,Padded palm,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Reflector,Specially designed details
Applications
Building and construction,Carpentry,Tiling,Construction,Soil preparation,Machine driving,Warehouse work,Airport work,Mining,Glass industry work,Forest work,Agricultural work,Gardening,Repair work,Paper industry work
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 18.99 excl. VAT
/ Each
£ 22.79 incl. VAT
- Usually arrives within 14 working days