POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 9 PK1


Polyflex® Hydro C3

References
polyco healthline:PHYC3/09
rubix:2585279
brand logo
brand logo
brand logo
Technical specifications
Size9
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO PHYC3 HYDRO C3 NITRILE PALM GLOVES 4X43C ORG/BLK SIZE 9 PK1


Hydrophobic treated seamless knitted cut resistant liner with a foamed nitrile palm coating. Water Repellent: The Hydrophobic solution, which is applied through an intensive washing process, allows for a comprehensive and robust 3-Dimensional water resistant performance in wet and challenging conditions while maintaining maximum breathability.
Protection: Ultra-lightweight cut resistant liner offers a high level of mechanical protection, flexibility and comfort. Grip: The foamed nitrile palm coating has been infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Durable: Highly resistant to tear and abrasion.
Standard : EN388_4X43C
Colour :Orange/Black
brand logo

Technical specifications


Attributes
Size9
Coatingnitrile
Abrasion resistance level4
Main materialother
Cuff styleknitted
Length265 mm
Materialhydrophobic
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
  • In stock: Next day delivery