Leather glove TEGERA 88700
Size | 7 |
---|---|
Coating | leather |
Abrasion resistance level | 2 |
Size | 7 |
---|---|
Coating | leather |
Abrasion resistance level | 2 |
Main material | leather |
Usage environment | oily or greasy |
Length | 290 mm |
Colour | white |
Material | leather |
Usually arrives within 14 working days