Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 432 SYNTHETIC GLOVE CRF 10 XL
TEGERA 432 SYNTHETIC GLOVE CRF 10 XL
Synthetic glove TEGERA 432
References
tegera:
432-10
rubix:
386A0890
ean:
7340118320380
Technical specifications
Size
10
Coating
Polyurethane
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 432 SYNTHETIC GLOVE CRF 10 XL
TEGERA® 432, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
10
Coating
Polyurethane
Abrasion resistance level
4
Main material
Polyurethane
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 310A TEXTILE GLOVE 7 S
TEGERA 8120 TEXTILE GLOVE 10 XL
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 11
TEGERA 414 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 312 TEXTILE GLOVE 7 S
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1
TEGERA 88800 LEATHER GLOVE 7 S
A300-M BLUKNITWRISTGLOVE
GISS 861431 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 8
TEGERA 779 SYNTHETIC GLOVE 7 S
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 10 PK1
SKYTEC SKG00026FJ TROMSO COLD PROTECTION GLOVES BLACK 10/XL
TEGERA 431 SYNTHETIC GLOVE CRF 5 2XS