References
Tegera:873-7
Rubix:386A1849
EAN:7392626054769


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 873 SYNTHETIC GLOVE 7 S
Soft and breathable 15 gg knitted synthetic glove, palm-dipped with nitrile foam for good tactility and better grip. Suitable for light weight work in dry environments. Dirt-masking darkgrey and black colours for extended product use. With food approval (not for fatty food) and Oeko-Tex certificate.
Soft and breathable synthetic glove for light weight work. Food approved.
Strengths
Approved for handling foodstuffs
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Colour | grey |
| Material | nylon / nitrile / elastane |
Show UNSPSC/ECL@SS
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
- Usually arrives within 14 working days