Leather glove TEGERA 88700
Size | 8 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Size | 8 |
---|---|
Coating | Leather |
Abrasion resistance level | 2 |
Main material | Leather |
Usage environment | Oily or greasy |
Packaging | 60 Carton |
Length | 290 mm |
Colour | White |
Material | Leather |
Usually arrives within 14 working days