TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
Synthetic leather glove TEGERA 9200
See technical informationReferences
Tegera:9200-8
Rubix:386A2264
EAN:7392626012349


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Product details : TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
Very soft comfortable and durable glove made of Macrothan®+ breathable synthetic leather, the perfect choice for long workdays with assembly work and precision work. Ergonomically functions like reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers, and a specially designed thumb adds extra usability for this professional glove. Closing with hook & loop contributes to a perfect fit.
Made of the breathing synthetic leather Macrothan®+, the perfect choice for long workdays.
Strengths
Chrome free,Reinforced palm,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Reflector,Ergonomically shaped,Specially designed details
Applications
Assembly,Inspection work,Machine operating,Building and construction,Installation work,Transport work,Machine driving,Warehouse work,Airport work
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Colour | black |
Show UNSPSC/ECL@SS
£ 24.90 excl. VAT
/ Each
£ 29.88 incl. VAT
- Usually arrives within 14 working days