SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
See technical informationReferences
BIL Castors & Wheels:BZKFL150ERBJSPR200
Rubix:377A4032
Product details : SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
Fabricated Steel Sprung Loaded Fixed Castor
Top Plate Fixing
150mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 200kg Black Rubber Spring But Load Capacity Is 200kg At 4Kph And 140kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
150mm 65 Shore A Black High Elastic Natural Rubber Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 200kg Black Rubber Spring But Load Capacity Is 200kg At 4Kph And 140kg At 10Kph
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 108.72 excl. VAT
/ Each
£ 130.46 incl. VAT
- Usually arrives within 14 working days

