Pressed steel swivel castor, medium duty design, with top plate fitting Nylon wheel, with synthetic thread guard, with steel thread guard
Load capacity | 65 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Bracket: L series
Wheel: PO series
Logistic Weight | 605 g |
---|---|
Load capacity | 65 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polypropylene |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Total height | 108 mm |
Type of bearing | Ball bearing (C) |
Running sole / tire colour | Grey |
Shore A Hardness | 85 Shore |
Plate diameter | 57 mm |
108 mm | |
32 mm |
Usually arrives within 14 working days