Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 859071 PUSH-IN SILENCER 6
MECALINE 859071 PUSH-IN SILENCER 6
POROUS POLYETHYLENE SILENCER FOR PUSH-IN FITTINGS
References
mecaline:
859071
rubix:
216A1253
ean:
3660338141157
Technical specifications
Connecting diameter (inch)
6
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859071 PUSH-IN SILENCER 6
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm. Install with Push-in fittings
Technical specifications
Attributes
Connecting diameter (inch)
6
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.52
excl. VAT
/
Each
£
7.82
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
MECALINE 859390 COMPACT SILENCER G1IN
AVENTICS 1827000039
FESTO 12638 SILENCER U-1/8-B-NPT
AVENTICS 5790005352
AVENTICS 5324001120
SMC VVQC2000-3A-1-C10-S D-SIDE END PLATE ASSEMBLY
MECALINE STANDARD EXHAUST SILENCER G1/2IN 869346
AVENTICS 1827000045
FESTO 197582 SILENCER UO-M7
SMC AN15-N02 COMPACT RESIN SILENCER
AVENTICS R412000591
FESTO 9520 FLOW CONTROL/SILENCER GRU-3/4-B
SMC EBKX-L7004-010 EXHAUST FILTER R1/8 10MICRON
NORGREN MB002B SHELL TYPE EXHAUST SILENCER
MECALINE 859368 EXHAUST SILENCER G3/4IN