References
SMC:EBKX-L7004-010
Rubix:80356980
Manufacturer :EBKX-L7004-010
EAN:3618036123999
Product details : SMC EBKX-L7004-010 EXHAUST FILTER R1/8 10MICRON
-
•Nominal filtration rating: 2 to 120 μm
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Filtration: 010 (10 μm)
Model: EBKX-L7004 (R1/8 - Short Type)
•Connection thread: M3, M5, 1/8, 1/4, 3/8, 1/2
•Operating temperature: -160 to 100 °C.
Filtration: 010 (10 μm)
Model: EBKX-L7004 (R1/8 - Short Type)
Strengths
•High mechanical strength and withstand pressure
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Anti-corrosion
Suitable for high-accuracy filtration
Washing allows repeated use
Applications
Suitable for machining, crimping, brazing, welding, and simultaneous sintering
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|
Show UNSPSC/ECL@SS
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
- Delivery usually within ( 4 ) days
