ANA1 High Noise Reduction Silencer
Logistics dimensions (L x W x H) | 25x95x25 mm |
---|---|
Logistic Weight | 18 g |
Material | Aluminium Alloy (Body) |
Length | 95 mm |
Max. service pressure | 10 bar |
Sound level | 40 dB |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days