PORTWEST AP15 - SG GREEN/BLACK CUT B18 NITRILE GLOVE
Size | L |
---|---|
Cutting resistance level | 1 |
Main material | Cotton |
Size | L |
---|---|
Cutting resistance level | 1 |
Main material | Cotton |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 1 |
Coating | Nitrile |
Type | Glove |
Secondary colour | Grey |
Material | Cotton / Elastic / Recycled Polyester |
Usually arrives within 14 working days