TEGERA 457 SYNTHETIC GLOVE 10 XL

Cut resistant gloves 457 TEGERA®

See technical information

References

Tegera:457-10
Rubix:386A0948
EAN:7340118431574
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance levelx
See all Specifications

Product details : TEGERA 457 SYNTHETIC GLOVE 10 XL


Soft and versatile cut protection glove, level C/ANSI cut A3. 13 gg knitted liner including 55% bio-circular Dyneema® fiber and 20% recycled polyester - an innovation that reduces dependence on fossil raw materials. New nitrile foam dipping with reduced usage of water. Touchscreen functionality.
Cut protection glove (C) made of bio-circular Dyneema® fiber.

Strengths

Withstands contact heat up to 100°C, For touchscreen

Applications

Airport work, Assembly, Building and construction, Fine assembly, Inspection work, Machine operating, Warehouse work

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levelx
Main materialpolyester
Abrasion resistance level4
Coating of the glovesnitrile
Colourgreen
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
  • Usually arrives within 14 working days

Size