PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X YELLOW L
PORTWEST A330NAR NITRILE LIGHT KNITWRIST GLOVE NAVY
See technical informationReferences
Portwest:A330YERL
Rubix:2589000
EAN:5036108211913

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Product details : PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X YELLOW L
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Colour :Yellow
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | cotton |
| Material | cotton |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery