HyFlex® 70-114
Size | One Size |
---|---|
Cutting resistance level | C |
Main material | Para-Aramid |
Logistic Weight | 34 g |
---|---|
Size | One Size |
Cutting resistance level | C |
Main material | Para-Aramid |
Food contact | No |
Abrasion resistance level | 1 |
ESD | No |
Coating | Para-Aramid |
Length | 356 mm |
Type | Have sleeves |
Colour | Yellow |
Material | Kevlar® |
In stock: Next day delivery