POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9


Polyco Healthline Granite® 5 Beta

References
polyco healthline:8913-9
rubix:222A1788
ean:05010699816917
brand logo
brand logo
Technical specifications
Size9
Main materialLeather
See all Specifications

Product details : POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9


Quality: Superior quality grain leather glove with elasticated wrist, reinforced thumb crotch, protective vein patch and additional leather protection to back of cuff Cut Resistant: Seamless liner provides high levels of cut resistance Comfort: The yarn is made with a soft finish to provide exceptional comfort to the wearer Strength: Double-stitched Kevlar ® thread is used throughout for maximum strength

Technical specifications


Attributes
Size9
Main materialLeather
TypeGlove
MaterialGrain leather
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
  • Usually arrives within 14 working days