TRAFFIGLOV TG5070 X-DURA THERMAL NITRILE GLOVES GREEN 4X42D 8/M
TRAFFISAFE TG5070 HERMAL LATEX PALM DIP GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5070/8
Rubix:80391289
EAN:5055681012595

Documents
Product details : TRAFFIGLOV TG5070 X-DURA THERMAL NITRILE GLOVES GREEN 4X42D 8/M
Product details
A flexible, comfortable single layer, winter ready glove X-dura latex matt finish palm coating for excellent grip in wet and dry conditions. Brushed acrylic inner lining and level D cut protection.
Key features
• A single layer thermal glove that delivers dexterity and high levels of wearer comfort
• Brushed acrylic liner to keep hands warm whatever the weather
• X-Dura latex palm coating for optimum grip
Ideal for
• Scaffolding and outdoor construction trades
• Rail industry
• Cold stores
Standards
EN 388:2016 4X42D
EN 511:2006 X2X
A flexible, comfortable single layer, winter ready glove X-dura latex matt finish palm coating for excellent grip in wet and dry conditions. Brushed acrylic inner lining and level D cut protection.
Key features
• A single layer thermal glove that delivers dexterity and high levels of wearer comfort
• Brushed acrylic liner to keep hands warm whatever the weather
• X-Dura latex palm coating for optimum grip
Ideal for
• Scaffolding and outdoor construction trades
• Rail industry
• Cold stores
Standards
EN 388:2016 4X42D
EN 511:2006 X2X
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | x |
| Main material | latex |
| Abrasion resistance level | 4 |
| Coating of the gloves | latex |
| Colour | green |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
