ANSELL RINGERS R176 MULTIPURPOSE PVC GLOVES 3X44FP 9 L

ANSELL R176/11 RINGERS GLOVES

See technical informationSee documents

References

Ansell:R176-9
Rubix:252A8931
Manufacturer :176-09
EAN:0076490433260
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levelf
See all Specifications

Documents

Product details : ANSELL RINGERS R176 MULTIPURPOSE PVC GLOVES 3X44FP 9 L


  • Specialized protection: With a patented TPR (thermoplastic rubber) design, developed with F3 Technology™, RINGERS® R176 work gloves ensure top-of-hand and finger-length impact protection.
  • Enhanced grip and cut resistance: An additional palm layer, with grip-enhancing PVC patches, offers both advanced cut resistance and excellent grip.
  • Added defenses: Their proprietary waterproof barrier and 70g Thinsulate™ insulation guards against the elements, protecting hands while keeping them warm and dry.
  • Enhanced features: These RINGERS® gloves also feature an extended cuff with gaiter closure and high-visibility material with reflective cuff piping, for enhanced user safety, as well as touchscreen-compatible thumb tips, index and middle fingers.

Strengths


  • TPR impact protection on top of hand and full length of fingers

  • 70g Thinsulate™ insulation for additional warmth

  • Proprietary waterproof barrier to keep hands dry

  • PVC patches on palm for enhanced grip

  • Additional palm layer for enhanced cut resistance

  • Extended cuff with gaiter closure to keep out debris

  • Reflective cuff piping for increased visibility

  • Touchscreen compatible thumb, index and middle fingertips

Applications

Chaining up pipes|Installation and dismantling of rigs|Assembly of parts|Assembly and disassembly of large pipes|Unloading and stacking pipe|Preparation of site - unloading of lines and valves|General pumping work|Handling iron|Handling of tools|Maintenance|Operating of heavy machinery|Cold Storage

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelf
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level3
ESDno
Colouryellow
£ 64.95 excl. VAT
/ Each
£ 77.94 incl. VAT
  • Usually arrives within 14 working days

Size