References
Tegera:8120-6
Rubix:386A1509
EAN:7392626005143
Documents
Product details : TEGERA 8120 TEXTILE GLOVE 6 XS
Comfortable, light, and breathable cotton-mix glove with smooth palm that protects sensitive surfaces against contamination and fingerprints and reduces the risk of scratching sensitive surfaces. Pintucks on backhand for better fit. Size indication through the colour of the cuff binding. Good grip and good fingertip sensitivity. Perfect for assembly and inspection work.
Protects both you and the sensitive things you are working with. Cuff color shows size.
Strengths
Specially designed thumb,Chain stitch,Soft
Applications
Fine assembly,Assembly,Inspection work,Installation work,Electrical installation,Warehouse work,Electronics work,Cleaning,Hotel- and restaurant work,Shop work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | without |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- Usually arrives within 14 working days

